
- Single Unit Vane Pumps - Fixed Displacement
- V10 Pump Series
- Right Hand (CW) Rotation
- Straight w/ Key Shaft Type
description
- The field-proven Eaton fixed displacement vane pump is a common first choice for low- to medium-pressure mobile and industrial applications all over the world. Available with integrated flow control valves to simplify system design and installation, these pumps are not only widely used as pilot and auxiliary pumps for complex systems, but also the de facto standard for heavy-duty trucks and interstate buses.
features
- Pump rotation, port orientation and cartridge kit are field changeable
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
- SAE 'A' two-bolt mounting flanges are standard
- foot mounting brackets optional
- Pressure-balanced, modular design reduces noise, extends life and improves serviceability
Integral Valve Configuration | w/o Integral Valves |
Displacement (in³/rev) | 0.2 |
Shaft Code + Outlet Port Code | 1C |
Port Size | 1 |
Seal Material | Buna-N |
Mounting Flange Code | 1 |
Mounting Flange | SAE A, 2 Bolt |
Pump Series | V10 |
Rotation | Right Hand (CW) |
Mounting | Flange Mount |
Shaft Key | 3/16 in |
Port Type | NPT |
Inlet Port Code | P |
Pressure Port Code | P |
Model No. | V10 1P1P 1C20 |
Configuration | Single |
Pressure [Max] | 2500 psi |
Shaft Dia. | 0.75 in |
Shaft Type | Straight w/ Key |
Shaft Seal Type | Single Shaft Seal |
Design No. | 20 |
Shaft Length | 1.75 in |
Pressure Port | 1/2 in NPT |
Flow @ RPM | 1 gpm @ 1200 rpm |
Outlet Port Position | Inline w/ Inlet |
Flow Rate | 1 gal/min @ 1200 rpm |
Weight | 11.0 LB |
