
- Single Unit Vane Pumps - Fixed Displacement
- V20 Pump Series
- Right Hand (CW) Rotation
- Straight w/ Key Shaft Type
Port Type | NPT |
Outlet Port Position | Inline w/ Inlet |
Shaft Length | 2.66 in |
Pressure Port Code | P |
Mounting Flange | SAE A, 2 Bolt |
GPM @ Speed | 12 gpm @ 1750 rpm |
Mounting Flange Code | 1 |
Configuration | Single |
Rotation | Right Hand (CW) |
Model No. | V20 1P8P 1C11 |
Seal Material | Buna-N |
Pressure Port | 3/4 in NPT |
Shaft Key | 3/16 in |
Pump Series | V20 |
Pressure [Max] | 2500 psi |
Inlet Port Code | P |
Shaft Code + Outlet Port Code | 1C |
Port Size | 1.25 |
Shaft Dia. | 0.75 in |
Shaft Seal Type | Single Shaft Seal |
Mounting | Flange Mount |
Flow Rate | 8 gal/min @ 1200 rpm |
Design No. | 11 |
Integral Valve Configuration | w/o Integral Valves |
Shaft Type | Straight w/ Key |
Displacement (in³/rev) | 1.6 |
Weight | 0.0 LB |
