
- V20 Series Vane Pump
- Right Hand (CW)
- 3/4" Shaft, Straight w/Key
- SAE A, 2-Bolt Mounting
- Outlet Port is 90° CCW from Inlet
description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
Mounting | Flange Mount |
Pressure Port Code | S |
Flow @ RPM | 11 gpm @ 1200 rpm |
Pump Series | V20 |
Seal Material | Buna-N |
Outlet Port Position | 90° CCW from Inlet |
Design No. | 11 |
Port Type | SAE |
Mounting Flange | SAE A, 2 Bolt |
Pressure [Max] | 2500 psi |
Shaft Dia. | 0.75 in |
Shaft Key | 3/16 in |
Mounting Flange Code | 1 |
Pressure Port | SAE-12 |
Displacement (in³/rev) | 2.22 |
Shaft Code + Outlet Port Code | 1B |
Inlet Port Code | S |
Rotation | Right Hand (CW) |
Shaft Length | 2.66 in |
Integral Valve Configuration | w/o Integral Valves |
Port Size | SAE-20 |
Shaft Type | Straight w/ Key |
GPM @ Speed | 16.5 gpm @ 1800 rpm |
Weight | 18.0 LB |
