
- D05 Double Solenoid Operated Valve
- 460 VAC - 60 Hz
- Ground Terminal
- No Coil
- 3-Position Spring Centered
description
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
caution
- Not recommended for applications where the direction of rotation is sometimes reversed
Valve Type | Standard-Duty |
Reducer Module | N/A |
Indicator Lights | No |
Function | 3-Position Spring Centered |
Pilot/Drain | None |
Mechanical Options | None |
NFPA Size | D05 |
Design No. | 50 |
Voltage & Frequency | 460 VAC – 60 Hz |
Overrides | No Overrides |
Rated Flow [Max] | 20 gal/min |
Response Type | Standard Response |
Coil Rating Code | None |
Actuator Type | Solenoid |
Electrical Connection | Ground Terminal |
Port Restrictor Plugs | None |
Coil Type | No Coil |
AC/DC | AC |
Solenoid Air Gap Code | None |
Electrical Options Code | None |
Solenoid | Double |
Spool Code | 8 |
Port T Pressure Rating | 1000 psi |
Seal Material | Buna-N |
Cycle Rate [Max] | N/A |
Operation | Solenoid Operated |
Center Position | P to T, A & B Blocked |
Pressure [Max] | 3000 psi |
Electrical Options | None |
Surge Suppressor/Damper | None |
Flow Direction Code | 4 |
Crossover | All Ports Open, Restricted |
Pressure Port Check Valve Pressure | N/A |
Spool Spring Arrangement Code | C |
Pilot Valve Type | N/A |
Mechanical Options Code | None |
Weight | 10.0 LB |
