
- D05 Single Solenoid Operated Valve
- 48 VDC
- Ground Terminal
- No Coil
- 2-Position Spring Offset
description
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Function | 2-Position Spring Offset |
Pilot/Drain | None |
Seal Material | Buna-N |
NFPA Size | D05 |
Coil Rating Code | None |
Electrical Options Code | None |
Mechanical Options | None |
Mechanical Options Code | None |
Flow Direction Code | 4 |
Actuator Type | Solenoid |
Valve Type | Standard-Duty |
Response Type | Standard Response |
Pilot Valve Type | N/A |
Crossover | All Ports Blocked |
Reducer Module | N/A |
Spool Code | 2 |
Electrical Connection | Ground Terminal |
Overrides | No Overrides |
Indicator Lights | No |
Electrical Options | None |
Cycle Rate [Max] | N/A |
Coil Type | No Coil |
Pressure [Max] | 3000 psi |
Center Position | All Ports Blocked |
Pressure Port Check Valve Pressure | N/A |
Spool Spring Arrangement Code | A |
Operation | Solenoid Operated |
AC/DC | DC |
Port T Pressure Rating | 1000 psi |
Solenoid Air Gap Code | None |
Rated Flow [Max] | 20 gal/min |
Port Restrictor Plugs | None |
Design No. | 50 |
Surge Suppressor/Damper | None |
Solenoid | Single |
Voltage & Frequency | 48 VDC |
Weight | 10.0 LB |
