
- D05 Single Solenoid Operated Valve
- 115 VAC - 50 Hz
- Ground Terminal
- No Coil
- 2-Position Spring Offset
description
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
caution
- Specially designed for use with Push-On (Push-Lok) style hose only
Cycle Rate [Max] | N/A |
Overrides | No Overrides |
Center Position | All Ports Open |
Seal Material | Buna-N |
Coil Type | No Coil |
Electrical Options Code | None |
Indicator Lights | No |
Mechanical Options | None |
Crossover | All Ports Open |
Design No. | 50 |
Electrical Connection | Ground Terminal |
Reducer Module | N/A |
Mechanical Options Code | None |
Solenoid Air Gap Code | None |
NFPA Size | D05 |
Pilot Valve Type | N/A |
Electrical Options | None |
Function | 2-Position Spring Offset |
Surge Suppressor/Damper | None |
Coil Rating Code | None |
Spool Spring Arrangement Code | A |
Valve Type | Standard-Duty |
Pressure [Max] | 3000 psi |
Voltage & Frequency | 115 VAC – 50 Hz |
Response Type | Standard Response |
Solenoid | Single |
Spool Code | 0 |
Port T Pressure Rating | 1000 psi |
Pilot/Drain | None |
Pressure Port Check Valve Pressure | N/A |
Rated Flow [Max] | 20 gal/min |
Flow Direction Code | 4 |
Port Restrictor Plugs | None |
AC/DC | AC |
Operation | Solenoid Operated |
Actuator Type | Solenoid |
Weight | 10.0 LB |
