
- D05 Single Solenoid Operated Valve
- 230 VAC - 50 Hz
- Ground Terminal
- No Coil
- 2-Position Spring Offset
description
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
caution
- Plastic cushion grips are intended for comfort and do not protect from electrical shock
Actuator Type | Solenoid |
Rated Flow [Max] | 20 gal/min |
Coil Type | No Coil |
Electrical Connection | Ground Terminal |
Response Type | Standard Response |
Function | 2-Position Spring Offset |
Electrical Options | None |
Mechanical Options Code | None |
Port T Pressure Rating | 1000 psi |
Solenoid | Single |
Pilot Valve Type | N/A |
Crossover | All Ports Blocked |
Cycle Rate [Max] | N/A |
Solenoid Air Gap Code | None |
Overrides | No Overrides |
Surge Suppressor/Damper | None |
Spool Code | 2 |
Seal Material | Buna-N |
Pressure [Max] | 3000 psi |
NFPA Size | D05 |
Mechanical Options | None |
Coil Rating Code | None |
Pilot/Drain | None |
Spool Spring Arrangement Code | A |
Valve Type | Standard-Duty |
Reducer Module | N/A |
Voltage & Frequency | 230 VAC – 50 Hz |
Electrical Options Code | None |
Port Restrictor Plugs | None |
Flow Direction Code | 4 |
Design No. | 50 |
Operation | Solenoid Operated |
Center Position | All Ports Blocked |
AC/DC | AC |
Indicator Lights | No |
Pressure Port Check Valve Pressure | N/A |
Weight | 10.0 LB |
