
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Single Solenoid
- 2-Position Spring Offset Function
description
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
Operation | Solenoid Operated |
Function | 2-Position Spring Offset |
Overrides | No Overrides |
Pressure [Max] | 3600 psi |
Flow Direction Code | 4 |
Solenoid | Single |
AC/DC | AC |
NFPA Size | D05 |
Response Type | Standard Response |
Design No. | 50 |
Electrical Options | None |
Surge Suppressor/Damper | None |
Leakage | Standard Performance |
Pilot/Drain | None |
Temperature Range [Min] | 68 °F |
No. of Stages | Single Stage |
Port T Pressure Rating | 1000 psi |
Spool Spring Arrangement Code | A |
Mechanical Options | None |
Reducer Module | No |
Indicator Lights | No |
Fluid Cleanliness | 19/17/14 micron |
Rated Flow [Max] | 20 gal/min |
Pressure Port Check Valve Pressure | N/A |
Voltage & Frequency | 115 VAC - 60 Hz |
Electrical Connection | Ground Terminal |
Mounting | Subplate/Manifold Mount |
Port Restrictor Plugs | None |
Valve Type | Standard-Duty |
Cycle Rate [Max] | N/A |
Coil Rating Code | None |
Tank Port Rating | 1000 |
Spool Center Condition | B Port End |
Temperature Range [Max] | 179.6 °F |
Body Material | Gray Iron |
Mechanical Options Code | None |
Solenoid Air Gap Code | None |
Crossover | All Ports Open |
Model No. | DG4S4-010A-50 |
Actuator Type | Solenoid |
Pilot Valve Type | N/A |
Spool Code | 0 |
Coil Type | No Coil |
Center Position | All Ports Open |
Seal Material | Buna-N |
Electrical Options Code | None |
Actuation Identification | Solenoid B |
Weight | 10.0 LB |
