
- Proportional Valve
- EPPV5-H-0-25-0-24D-N-00 Model Code
- Pressure Reducing Valve Control Type
Control Type | Pressure Reducing Valve |
Model No. | EPPV5-H-0-25-0-24D-N-00 |
Voltage & Frequency | 24 VDC |
Seal Material | Buna-N |
Series | EPPV5 |
Weight | 1.0 LB |

Control Type | Pressure Reducing Valve |
Model No. | EPPV5-H-0-25-0-24D-N-00 |
Voltage & Frequency | 24 VDC |
Seal Material | Buna-N |
Series | EPPV5 |
Weight | 1.0 LB |