
- Proportional Valve
- EFV1-10-0C0-0-12DCAE Model Code
- Flow Valve Control Type
- Pilot Operated Operation
Operation | Pilot Operated |
Model No. | EFV1-10-0C0-0-12DCAE |
No. of Housing Ports | 3 |
Temperature Range [Min] | -22 °F |
No. of Valve Ports | 3 |
Port Type | Cartridge Only |
Voltage & Frequency | 12 VDC |
Series | EFV1 |
Installation | Screw-in Cartridge |
Valve Material | Cartridge only |
Rated Flow | 9.5 gal/min |
Cavity | C-10-3 |
Seal Material | Buna-N |
Style | Spool |
Control Type | Flow Valve |
Temperature Range [Max] | 194 °F |
Pressure [Max] | 3000 psi |
Fluid Cleanliness | 18/16/13 micron |
Weight | 0.0 LB |
