
- Proportional Valve
- ERV3-10-15-0-00 Model Code
- Pressure Relief Valve Control Type
- Direct Acting Operation
Cavity | C-10-2 |
Control Type | Pressure Relief Valve |
Factory Set Pressure | 1523 |
Temperature Range [Min] | -40 °F |
No. of Housing Ports | 2 |
Rated Flow | 0.2 gal/min |
Seal Material | Buna-N |
Installation | Screw-in Cartridge |
Model No. | ERV3-10-15-0-00 |
Series | ERV3 |
Port Type | Cartridge Only |
Operation | Direct Acting |
Fluid Cleanliness | 18/16/13 micron |
Pressure [Max] | 3000 psi |
No. of Valve Ports | 2 |
Style | Spool |
Valve Material | Cartridge only |
Temperature Range [Max] | 248 °F |
Weight | 0.0 LB |
