
- Proportional Valve
- EFV1-12-CDS-0-00 Model Code
- Flow Valve Control Type
- Pilot Operated Operation
Cavity | C-12-3 |
Manual Override | Screw-In Type Override |
Series | EFV1 |
Operation | Pilot Operated |
Control Type | Flow Valve |
Temperature Range [Max] | 194 °F |
Temperature Range [Min] | -22 °F |
Model No. | EFV1-12-CDS-0-00 |
Pressure [Max] | 3000 psi |
Installation | Screw-in Cartridge |
Style | Spool |
No. of Valve Ports | 3 |
Weight | 0.0 LB |
