
- Proportional Valve
- EPRV2-8-0-S24DN Model Code
- Pressure Reducing/Relieving Valve Control Type
- Direct Acting Operation
Rated Flow | 2 gal/min |
Fluid Cleanliness | 18/16/13 micron |
No. of Valve Ports | 3 |
Temperature Range [Min] | -40 °F |
Port Type | Cartridge Only |
Series | EPRV2 |
Installation | Screw-in Cartridge |
Pressure [Max] | 500 psi |
Style | Spool |
No. of Housing Ports | 3 |
Operation | Direct Acting |
Model No. | EPRV2-8-0-S24DN |
Cavity | C-8-3 |
Voltage & Frequency | 24 VDC |
Temperature Range [Max] | 248 °F |
Seal Material | Buna-N |
Electrical Connection | Deutsch Moulded |
Control Type | Pressure Reducing/Relieving Valve |
Weight | 0.0 LB |
