
- Proportional Valve
- ERV1-10-26-0-J12DN Model Code
- Pressure Relief Valve Control Type
- Electrically Operated Operation
Fluid Cleanliness | 18/16/13 micron |
Valve Material | Cartridge only |
Installation | Screw-in Cartridge |
Electrical Connection | Deutsch Moulded |
Temperature Range [Max] | 248 °F |
Style | Spool |
Model No. | ERV1-10-26-0-J12DN |
Pressure [Max] | 3000 psi |
Operation | Electric |
Rated Flow | 15 gal/min |
No. of Housing Ports | 2 |
Control Type | Pressure Relief Valve |
Port Type | Cartridge Only |
Temperature Range [Min] | -40 °F |
No. of Valve Ports | 2 |
Series | ERV1 |
Cavity | C-10-2 |
Voltage & Frequency | 12 VDC |
Seal Material | Buna-N |
Weight | 0.0 LB |
