
- Proportional Valve
- EPRV3-10-15-0-J24DG Model Code
- Pressure Reducing/Relieving Valve Control Type
- Electrically Operated Operation
Pressure [Max] | 3500 psi |
Port Type | Cartridge Only |
No. of Housing Ports | 3 |
Control Type | Pressure Reducing/Relieving Valve |
Model No. | EPRV3-10-15-0-J24DG |
Operation | Electric |
Electrical Connection | DIN 43650 |
Factory Set Pressure | 1523 |
Cavity | C-10-3 |
Seal Material | Buna-N |
Installation | Screw-in Cartridge |
Temperature Range [Min] | -40 °F |
Style | Spool |
No. of Valve Ports | 3 |
Fluid Cleanliness | 18/16/13 micron |
Series | EPRV3 |
Rated Flow | 7.5 gal/min |
Valve Material | Cartridge only |
Temperature Range [Max] | 248 °F |
Weight | 1.0 LB |
