
- Pressure Control Valve
- Pressure Relief Valve Type
- RV8-10 Series
- Cartridge Only Port Type
- Direct Acting Operation
Flow [Max] | 20 gal/min |
Type | Pressure Relief Valve |
Style | Poppet |
Temperature Range [Max] | 248 °F |
Operation | Direct Acting |
Leakage | 0.25 cc/min |
Pressure [Max] | 5076 psi |
Installation | Screw-in Cartridge |
Adjustment Type | Internal |
Pressure Setting | 2814 psi |
Operating Pressure [Min] | 551 psi |
Temperature Range [Min] | -40 °F |
Recommend Filtration Level | 18/16/13 microns |
Port Type | Cartridge Only |
Model No. | RV8-10-I-0-50/38 |
No. of Valve Ports | 2 |
Pilot Ratio | 100:1 |
Cavity | C-10-2 |
Series | RV8-10 |
Seal Material | Buna-N |
Valve Material | Cartridge only |
No. of Housing Ports | 2 |
Operating Pressure [Max] | 5076 psi |
Weight | 0.0 LB |
