
- Pressure Control Valve
- Pressure Reducing/Relieving Valve Type
- PRV2-10 Series
- Cartridge Only Port Type
- Pilot Operated Operation
Temperature Range [Min] | -40 °F |
Type | Pressure Reducing/Relieving Valve |
Cavity | C-10-3 |
Operating Pressure [Min] | 51 psi |
Style | Spool |
No. of Housing Ports | 3 |
Pilot Ratio | 100:1 |
Model No. | PRV2-10-S-0-3/1.16 |
Operating Pressure [Max] | 3481 psi |
Seal Material | Buna-N |
Port Type | Cartridge Only |
Adjustment Type | Screw |
Recommend Filtration Level | 18/16/13 microns |
Pressure Setting | 170 psi |
Series | PRV2-10 |
Temperature Range [Max] | 248 °F |
Installation | Screw-in Cartridge |
Leakage | 0.25 cc/min |
No. of Valve Ports | 3 |
Valve Torque into Cavity | 47 to 54 Nm |
Valve Material | Cartridge only |
Flow [Max] | 10 gal/min |
Pressure [Max] | 3481 psi |
Operation | Pilot Operated |
Weight | 0.0 LB |
