
- Pressure Control Valve
- Pressure Reducing Valve Type
- PRV12-12 Series
- Cartridge Only Port Type
- Pilot Operated Operation
Recommend Filtration Level | 18/16/13 microns |
Port Type | Cartridge Only |
Cavity | C-12-3 |
Temperature Range [Min] | -40 °F |
Installation | Screw-in Cartridge |
No. of Housing Ports | 3 |
Operating Pressure [Max] | 5076 psi |
Type | Pressure Reducing Valve |
Pressure [Max] | 5076 psi |
Valve Material | Cartridge only |
Leakage | 0.25 cc/min |
Model No. | PRV12-12-S-0-15/9 |
Operating Pressure [Min] | 145 psi |
Pressure Setting | 798 psi |
Pilot Ratio | 100:1 |
Seal Material | Buna-N |
Temperature Range [Max] | 248 °F |
Style | Spool |
Adjustment Type | Screw |
Series | PRV12-12 |
No. of Valve Ports | 3 |
Operation | Pilot Operated |
Flow [Max] | 30 gal/min |
Weight | 0.0 LB |
