
- Pressure Control Valve
- Pressure Reducing/Relieving Valve Type
- PRV12-10 Series
- Cartridge Only Port Type
- Pilot Operated Operation
Recommend Filtration Level | 18/16/13 microns |
Pressure Setting | 859 psi |
No. of Valve Ports | 3 |
Flow [Max] | 12 gal/min |
Valve Material | Cartridge only |
Pressure [Max] | 5076 psi |
Style | Spool |
Temperature Range [Max] | 248 °F |
Type | Pressure Reducing/Relieving Valve |
No. of Housing Ports | 3 |
Cavity | C-10-3 |
Series | PRV12-10 |
Operating Pressure [Min] | 123 psi |
Port Type | Cartridge Only |
Valve Torque into Cavity | 47 to 54 Nm |
Pilot Ratio | 100:1 |
Leakage | 0.25 cc/min |
Operation | Pilot Operated |
Adjustment Type | Internal |
Installation | Screw-in Cartridge |
Operating Pressure [Max] | 5076 psi |
Temperature Range [Min] | -40 °F |
Model No. | PRV12-10-I-0-15/2.5 |
Seal Material | Buna-N |
Weight | 0.0 LB |
