
- Pressure Control Valve
- Pressure Sequence Valve Type
- PSV4-8 Series
- Cartridge Only Port Type
- Direct Acting Operation
Seal Material | Viton |
Port Type | Cartridge Only |
Installation | Screw-in Cartridge |
Type | Pressure Sequence Valve |
Pressure Setting | 1769 psi |
Valve Torque into Cavity | 34 to 41 Nm |
Flow [Max] | 4 gal/min |
No. of Housing Ports | 3 |
Style | Spool |
Valve Material | Cartridge only |
Model No. | PSV4-8V-C-0-30/10 |
Series | PSV4-8 |
Operation | Direct Acting |
Operating Pressure [Max] | 5076 psi |
Pilot Ratio | 100:1 |
Adjustment Type | Cap |
Recommend Filtration Level | 18/16/13 microns |
No. of Valve Ports | 3 |
Pressure [Max] | 5076 psi |
Temperature Range [Min] | -40 °F |
Operating Pressure [Min] | 493 psi |
Cavity | C-8-3 |
Temperature Range [Max] | 248 °F |
Weight | 0.0 LB |
