
- Pressure Control Valve
- Pressure Relief Valve Type
- RV2-10 Series
- Cartridge Only Port Type
- Pilot Operated Operation
Adjustment Type | Cap |
Valve Material | Cartridge only |
Port Type | Cartridge Only |
Pressure [Max] | 5076 psi |
Operation | Pilot Operated |
Pressure Setting | 2009 psi |
No. of Valve Ports | 2 |
Temperature Range [Max] | 248 °F |
Operating Pressure [Max] | 5076 psi |
Cavity | C-10-2 |
No. of Housing Ports | 2 |
Leakage | 0.25 cc/min |
Pilot Ratio | 100:1 |
Installation | Screw-in Cartridge |
Seal Material | Buna-N |
Flow [Max] | 30 gal/min |
Model No. | RV2-10-C-0-35/18 |
Style | Poppet |
Operating Pressure [Min] | 247 psi |
Series | RV2-10 |
Type | Pressure Relief Valve |
Recommend Filtration Level | 18/16/13 microns |
Temperature Range [Min] | -40 °F |
Valve Torque into Cavity | 47 to 54 Nm |
Weight | 0.0 LB |
