
- Pressure Control Valve
- Pressure Relief Valve Type
- RV2-10 Series
- 12.7 mm Port Size
- Pilot Operated Operation
Port Size | 12.7 mm |
Seal Material | Buna-N |
Model No. | RV2-10-S-S-8T-50/22.5 |
Pilot Ratio | 100:1 |
Recommend Filtration Level | 18/16/13 microns |
Flow [Max] | 30 gal/min |
Adjustment Type | Screw |
Style | Poppet |
Valve Torque into Cavity | 68 to 75 Nm |
Housing Material | Steel |
Operation | Pilot Operated |
Temperature Range [Min] | -40 °F |
Cavity | C-10-2 |
Installation | Screw-in Cartridge |
No. of Valve Ports | 2 |
Operating Pressure [Max] | 5076 psi |
Leakage | 0.25 cc/min |
Valve Material | Aluminum |
Operating Pressure [Min] | 247 psi |
Temperature Range [Max] | 248 °F |
Series | RV2-10 |
Type | Pressure Relief Valve |
Pressure [Max] | 5076 psi |
Weight | 0.0 LB |
