
- Pressure Control Valve
- Pressure Relief Valve Type
- RV3-16 Series
- Cartridge Only Port Type
- Direct Acting Operation
Leakage | 0.25 cc/min |
Operating Pressure [Max] | 5076 psi |
Pilot Ratio | 100:1 |
Valve Material | Cartridge only |
No. of Valve Ports | 2 |
Pressure [Max] | 5076 psi |
Installation | Screw-in Cartridge |
Cavity | C-16-2 |
Operation | Direct Acting |
Seal Material | Viton |
Model No. | RV3-16V-S-0-50/50 |
No. of Housing Ports | 2 |
Temperature Range [Max] | 248 °F |
Temperature Range [Min] | -40 °F |
Recommend Filtration Level | 18/16/13 microns |
Type | Pressure Relief Valve |
Series | RV3-16 |
Pressure Setting | 3553 psi |
Flow [Max] | 75 gal/min |
Operating Pressure [Min] | 290 psi |
Style | Poppet |
Port Type | Cartridge Only |
Adjustment Type | Screw |
Weight | 0.0 LB |
