
- Pressure Control Valve
- Pressure Relief Valve Type
- RV1-8 Series
- Direct Acting Operation
Seal Material | Buna-N |
Pressure [Max] | 3046 psi |
Housing Material | Aluminum |
Temperature Range [Max] | 248 °F |
Operating Pressure [Max] | 3046 psi |
Adjustment Type | Screw |
Type | Pressure Relief Valve |
No. of Housing Ports | 2 |
Cavity | C-10-2 |
Operation | Direct Acting |
Series | RV1-8 |
Style | Poppet |
No. of Valve Ports | 2 |
Temperature Range [Min] | -40 °F |
Pilot Ratio | 100:1 |
Installation | Screw-in Cartridge |
Leakage | 0.25 cc/min |
Flow [Max] | 8 gal/min |
Model No. | RV1-8-S-A-4T-36/36 |
Recommend Filtration Level | 18/16/13 microns |
Weight | 0.0 LB |
