
- Pressure Control Valve
- Pressure Reducing/Relieving Valve Type
- PRV12-12 Series
- Cartridge Only Port Type
- Pilot Operated Operation
Leakage | 1 l/min |
Pilot Ratio | 100:1 |
Series | PRV12-12 |
Model No. | PRV12-12V-K-0-50/ |
Cavity | C-12-3 |
Operation | Pilot Operated |
Valve Material | Aluminum |
Flow [Max] | 30 gal/min |
Operating Pressure [Min] | 348 psi |
Seal Material | Viton |
Type | Pressure Reducing/Relieving Valve |
Style | Spool |
Temperature Range [Max] | 248 °F |
Port Type | Cartridge Only |
Adjustment Type | Knob |
Temperature Range [Min] | -40 °F |
No. of Valve Ports | 3 |
Recommend Filtration Level | 18/16/13 microns |
Pressure [Max] | 3046 psi |
Operating Pressure [Max] | 5076 psi |
Installation | Screw-in Cartridge |
Weight | 0.0 LB |
