
- Pressure Control Valve
- Pressure Reducing/Relieving Valve Type
- PRV12-10 Series
Flow [Max] | 12 gal/min |
Operating Pressure [Min] | 123 psi |
Pressure Setting | 859 psi |
Pressure [Max] | 5076 psi |
Operating Pressure [Max] | 5076 psi |
Installation | Screw-in Cartridge |
Pilot Ratio | 100:1 |
Recommend Filtration Level | 18/16/13 microns |
Type | Pressure Reducing/Relieving Valve |
Temperature Range [Max] | 248 °F |
No. of Housing Ports | 3 |
Adjustment Type | Factory Set |
Valve Torque into Cavity | 47 to 54 Nm |
Series | PRV12-10 |
Temperature Range [Min] | -40 °F |
Model No. | PRV12-10-F-0-15/3-30 |
Style | Spool |
Weight | 0.0 LB |
