
- Pressure Control Valve
- Pressure Sequence Valve Type
- PSV7-10 Series
- Cartridge Only Port Type
- Direct Acting Operation
Port Type | Cartridge Only |
No. of Valve Ports | 3 |
Leakage | 0.25 cc/min |
Pilot Ratio | 100:1 |
Temperature Range [Min] | -40 °F |
Pressure Setting | 268 psi |
Series | PSV7-10 |
Temperature Range [Max] | 248 °F |
Pressure [Max] | 3046 psi |
Operating Pressure [Max] | 3046 psi |
Valve Material | Cartridge only |
Operating Pressure [Min] | 100 psi |
Seal Material | Buna-N |
Valve Torque into Cavity | 47 to 54 Nm |
Style | Spool |
Operation | Direct Acting |
Cavity | C-10-3 |
Model No. | PSV7-10-K-0-5/ |
Flow [Max] | 6 gal/min |
Adjustment Type | Knob |
Type | Pressure Sequence Valve |
Installation | Screw-in Cartridge |
Recommend Filtration Level | 18/16/13 microns |
No. of Housing Ports | 3 |
Weight | 1.0 LB |
