
- Pressure Control Valve
- Pressure Sequence Valve Type
- PSV2-8 Series
- Cartridge Only Port Type
- Direct Acting Operation
Pressure Setting | 1777 psi |
Temperature Range [Max] | 248 °F |
Installation | Screw-in Cartridge |
No. of Valve Ports | 3 |
Seal Material | Buna-N |
Type | Pressure Sequence Valve |
Operating Pressure [Min] | 50 psi |
No. of Housing Ports | 3 |
Adjustment Type | Screw |
Leakage | 81.94 cc/min |
Recommend Filtration Level | 18/16/13 microns |
Flow [Max] | 6 gal/min |
Series | PSV2-8 |
Cavity | C-8-3 |
Valve Torque into Cavity | 34 to 41 Nm |
Pilot Ratio | 100:1 |
Valve Material | Cartridge only |
Operation | Direct Acting |
Style | Spool |
Model No. | PSV2-8-S-0-13/3.4 |
Operating Pressure [Max] | 3046 psi |
Temperature Range [Min] | -40 °F |
Pressure [Max] | 3046 psi |
Port Type | Cartridge Only |
Weight | 0.0 LB |
