
- Pressure Control Valve
- Pressure Relief Valve Type
- RV10-10 Series
- Cartridge Only Port Type
- Direct Acting Operation
Port Type | Cartridge Only |
Leakage | 0.25 cc/min |
Style | Poppet |
Valve Material | Cartridge only |
Operation | Direct Acting |
Cavity | C-10-2 |
Pressure Setting | 279 psi |
Recommend Filtration Level | 18/16/13 microns |
Type | Pressure Relief Valve |
Valve Torque into Cavity | 47 to 54 Nm |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 248 °F |
Installation | Screw-in Cartridge |
Model No. | RV10-10-S-0-5/3.6 |
Pressure [Max] | 3046 psi |
Series | RV10-10 |
No. of Valve Ports | 2 |
No. of Housing Ports | 2 |
Flow [Max] | 10 gal/min |
Seal Material | Buna-N |
Weight | 0.15 LB |
