
- Pressure Control Valve
- Pressure Relief Valve Type
- RV2-10 Series
- Cartridge Only Port Type
- Pilot Operated Operation
Type | Pressure Relief Valve |
Leakage | 0.25 cc/min |
Adjustment Type | Internal |
Series | RV2-10 |
Port Type | Cartridge Only |
Operating Pressure [Min] | 100 psi |
Style | Poppet |
No. of Valve Ports | 2 |
Operating Pressure [Max] | 5076 psi |
Temperature Range [Min] | -40 °F |
Flow [Max] | 30 gal/min |
Pressure Setting | 1066 psi |
No. of Housing Ports | 2 |
Recommend Filtration Level | 18/16/13 microns |
Pressure [Max] | 5076 psi |
Installation | Screw-in Cartridge |
Valve Material | Cartridge only |
Model No. | RV2-10-I-0-20/18 |
Cavity | C-10-2 |
Temperature Range [Max] | 248 °F |
Valve Torque into Cavity | 47 to 54 Nm |
Operation | Pilot Operated |
Pilot Ratio | 100:1 |
Seal Material | Buna-N |
Weight | 0.0 LB |
