
- Pressure Control Valve
- Pressure Reducing/Relieving Valve Type
- PRV1-10 Series
- Cartridge Only Port Type
- Direct Acting Operation
Model No. | PRV1-10-C-0-2/0.5 |
Operation | Direct Acting |
Recommend Filtration Level | 18/16/13 microns |
No. of Valve Ports | 3 |
Cavity | C-10-3 |
Temperature Range [Max] | 248 °F |
Type | Pressure Reducing/Relieving Valve |
Valve Torque into Cavity | 47 to 54 Nm |
Pressure [Max] | 2300 psi |
Style | Spool |
Installation | Screw-in Cartridge |
Operating Pressure [Max] | 2300 psi |
Flow [Max] | 4 gal/min |
Valve Material | Cartridge only |
Pilot Ratio | 100:1 |
Adjustment Type | Cap |
Temperature Range [Min] | -40 °F |
Leakage | 0.25 cc/min |
Port Type | Cartridge Only |
Pressure Setting | 125 psi |
Series | PRV1-10 |
No. of Housing Ports | 3 |
Operating Pressure [Min] | 51 psi |
Seal Material | Buna-N |
Weight | 0.0 LB |
