
- Pressure Control Valve
- Pressure Relief Valve Type
- RV5-10 Series
- 12.7 mm Port Size
- SAE Port Type
Adjustment Type | Screw |
Housing Material | Aluminum |
Port Size | 12.7 mm |
No. of Housing Ports | 2 |
Model No. | RV5-10-S-8H-3/1.5 |
Temperature Range [Min] | -40 °F |
Pilot Ratio | 100:1 |
Port Type | SAE |
Recommend Filtration Level | 18/16/13 microns |
Leakage | 114 cc/min |
No. of Valve Ports | 2 |
Installation | Screw-in Cartridge |
Seal Material | Buna-N |
Pressure [Max] | 5076 psi |
Style | Spool |
Cavity | C-10-2 |
Flow [Max] | 30 gal/min |
Pressure Setting | 170 psi |
Operating Pressure [Min] | 50 psi |
Type | Pressure Relief Valve |
Series | RV5-10 |
Operation | Pilot Operated |
Temperature Range [Max] | 248 °F |
Operating Pressure [Max] | 5076 psi |
Weight | 0.0 LB |
