
- Pressure Control Valve
- Pressure Relief Valve Type
- RV1-10 Series
- 9.525 mm Port Size
- SAE Port Type
No. of Valve Ports | 2 |
Flow [Max] | 8 gal/min |
Housing Material | Steel |
Temperature Range [Min] | -40 °F |
Type | Pressure Relief Valve |
Installation | Screw-in Cartridge |
Pilot Ratio | 100:1 |
Pressure [Max] | 3046 psi |
Valve Torque into Cavity | 47 to 54 Nm |
Port Type | SAE |
Valve Material | Aluminum |
Operating Pressure [Min] | 493 psi |
Series | RV1-10 |
Operating Pressure [Max] | 3046 psi |
Operation | Direct Acting |
Model No. | RV1-10-K-S6T-30/ |
Temperature Range [Max] | 248 °F |
Recommend Filtration Level | 18/16/13 microns |
No. of Housing Ports | 2 |
Pressure Setting | 1769 psi |
Adjustment Type | Knob |
Cavity | C-10-2 |
Style | Poppet |
Leakage | 0.25 cc/min |
Port Size | 9.525 mm |
Seal Material | Buna-N |
Weight | 0.0 LB |
