
- Pressure Control Valve
- Pressure Relief Valve Type
- RV1-10 Series
- 12.7 mm Port Size
- SAE Port Type
Leakage | 0.25 cc/min |
Cavity | C-10-2 |
Pressure Setting | 1023 psi |
Valve Torque into Cavity | 47 to 54 Nm |
Style | Poppet |
No. of Valve Ports | 2 |
Pressure [Max] | 3046 psi |
Port Type | SAE |
Valve Material | Aluminum |
Temperature Range [Max] | 248 °F |
Housing Material | Aluminum |
Operating Pressure [Max] | 3046 psi |
Seal Material | Buna-N |
Series | RV1-10 |
No. of Housing Ports | 2 |
Port Size | 12.7 mm |
Flow [Max] | 8 gal/min |
Type | Pressure Relief Valve |
Pilot Ratio | 100:1 |
Operating Pressure [Min] | 247 psi |
Model No. | RV1-10-S-8H-18/12 |
Temperature Range [Min] | -40 °F |
Operation | Direct Acting |
Adjustment Type | Screw |
Installation | Screw-in Cartridge |
Recommend Filtration Level | 18/16/13 microns |
Weight | 0.0 LB |
