
- Pressure Control Valve
- Pressure Sequence Valve Type
- PSV1-10 Series
- Cartridge Only Port Type
- Direct Acting Operation
Port Type | Cartridge Only |
Flow [Max] | 6 gal/min |
No. of Valve Ports | 4 |
Operating Pressure [Min] | 100 psi |
Type | Pressure Sequence Valve |
Cavity | C-10-3 |
Operation | Direct Acting |
Installation | Screw-in Cartridge |
Pressure Setting | 341 psi |
Model No. | PSV1-10-I-0-6/2.5 |
Style | Spool |
No. of Housing Ports | 3 |
Operating Pressure [Max] | 3046 psi |
Recommend Filtration Level | 18/16/13 microns |
Pressure [Max] | 3046 psi |
Valve Material | Cartridge only |
Series | PSV1-10 |
Pilot Ratio | 100:1 |
Weight | 0.0 LB |
