
- Pressure Control Valve
- Pressure Reducing/Relieving Valve Type
- PRV2-10 Series
- Cartridge Only Port Type
Recommend Filtration Level | 18/16/13 microns |
Valve Torque into Cavity | 47 to 54 Nm |
Operating Pressure [Max] | 3481 psi |
Installation | Screw-in Cartridge |
Model No. | PRV2-10-C-0-20/8.7 |
Temperature Range [Max] | 248 °F |
Pressure [Max] | 3481 psi |
Temperature Range [Min] | -40 °F |
Valve Material | Cartridge only |
Adjustment Type | Cap |
Operating Pressure [Min] | 100 psi |
Series | PRV2-10 |
No. of Housing Ports | 3 |
Port Type | Cartridge Only |
Cavity | C-10-3 |
Flow [Max] | 10 gal/min |
Style | Spool |
Type | Pressure Reducing/Relieving Valve |
Pressure Setting | 1066 psi |
Pilot Ratio | 100:1 |
Weight | 0.942 LB |
