
- Pressure Control Valve
- Pressure Sequence Valve Type
- PSV7-10 Series
- Cartridge Only Port Type
- Direct Acting Operation
Operation | Direct Acting |
Port Type | Cartridge Only |
Operating Pressure [Max] | 3046 psi |
Adjustment Type | Cap |
Recommend Filtration Level | 18/16/13 microns |
Operating Pressure [Min] | 290 psi |
Pilot Ratio | 100:1 |
Seal Material | Buna-N |
Pressure Setting | 1052 psi |
Valve Torque into Cavity | 47 to 54 Nm |
Style | Spool |
Leakage | 0.25 cc/min |
Series | PSV7-10 |
No. of Valve Ports | 3 |
No. of Housing Ports | 3 |
Pressure [Max] | 3046 psi |
Valve Material | Cartridge only |
Temperature Range [Max] | 248 °F |
Type | Pressure Sequence Valve |
Temperature Range [Min] | -40 °F |
Cavity | C-10-3 |
Model No. | PSV7-10-C-0-18/17 |
Flow [Max] | 6 gal/min |
Installation | Screw-in Cartridge |
Weight | 0.0 LB |
