
- Pressure Control Valve
- Pressure Reducing/Relieving Valve Type
- PRV1-10 Series
- Cartridge Only Port Type
- Direct Acting Operation
Temperature Range [Max] | 248 °F |
No. of Housing Ports | 3 |
Cavity | C-10-3 |
Adjustment Type | Screw |
Operation | Direct Acting |
Seal Material | Buna-N |
Pressure [Max] | 2300 psi |
Series | PRV1-10 |
Type | Pressure Reducing/Relieving Valve |
Style | Spool |
Temperature Range [Min] | -40 °F |
Operating Pressure [Max] | 2300 psi |
Model No. | PRV1-10-S-0-1.5/ |
Valve Material | Cartridge only |
Operating Pressure [Min] | 100 psi |
Port Type | Cartridge Only |
Valve Torque into Cavity | 47 to 54 Nm |
No. of Valve Ports | 3 |
Flow [Max] | 4 gal/min |
Leakage | 0.25 cc/min |
Installation | Screw-in Cartridge |
Recommend Filtration Level | 18/16/13 microns |
Pilot Ratio | 100:1 |
Weight | 0.0 LB |
