
- Pressure Control Valve
- Pressure Reducing/Relieving Valve Type
- PRV2-16 Series
- Cartridge Only Port Type
- Pilot Operated Operation
Flow [Max] | 40 gal/min |
Adjustment Type | Screw |
Operation | Pilot Operated |
Pressure [Max] | 5076 psi |
Model No. | PRV2-16-S-0-30/8 |
Recommend Filtration Level | 18/16/13 microns |
Pilot Ratio | 100:1 |
Installation | Screw-in Cartridge |
Series | PRV2-16 |
Port Type | Cartridge Only |
Seal Material | Buna-N |
Cavity | C-16-3 |
No. of Valve Ports | 3 |
Temperature Range [Min] | -40 °F |
Type | Pressure Reducing/Relieving Valve |
Valve Material | Aluminum |
Temperature Range [Max] | 248 °F |
Style | Spool |
Operating Pressure [Min] | 493 psi |
Operating Pressure [Max] | 3046 psi |
Weight | 0.0 LB |
