
- Pressure Control Valve
- Pressure Reducing/Relieving Valve Type
- PRV2-10 Series
- 9.525 mm Port Size
- SAE Port Type
Series | PRV2-10 |
Housing Material | Aluminum |
Model No. | PRV2-10-S-6T-20/11 |
Temperature Range [Min] | -40 °F |
Port Size | 9.525 mm |
Installation | Screw-in Cartridge |
Type | Pressure Reducing/Relieving Valve |
Pilot Ratio | 100:1 |
Pressure [Max] | 3481 psi |
Operating Pressure [Max] | 3481 psi |
Valve Torque into Cavity | 47 to 54 Nm |
Operating Pressure [Min] | 100 psi |
Adjustment Type | Screw |
Flow [Max] | 10 gal/min |
Style | Spool |
Temperature Range [Max] | 248 °F |
Leakage | 0.25 cc/min |
No. of Valve Ports | 3 |
No. of Housing Ports | 3 |
Seal Material | Buna-N |
Recommend Filtration Level | 18/16/13 microns |
Cavity | C-10-3 |
Pressure Setting | 1066 psi |
Port Type | SAE |
Weight | 0.0 LB |
