
- Pressure Control Valve
- Pressure Relief Valve Type
- RV3-12 Series
- Cartridge Only Port Type
- Direct Acting Operation
Recommend Filtration Level | 18/16/13 microns |
Operating Pressure [Max] | 5076 psi |
Pilot Ratio | 100:1 |
Operation | Direct Acting |
Leakage | Standard |
Pressure [Max] | 5076 psi |
Adjustment Type | Screw |
No. of Valve Ports | 2 |
No. of Housing Ports | 2 |
Series | RV3-12 |
Valve Material | Cartridge only |
Type | Pressure Relief Valve |
Pressure Setting | 493 psi |
Model No. | RV3-12-S-0-8.5/ |
Valve Torque into Cavity | 81 to 95 Nm |
Style | Poppet |
Cavity | C-12-2 |
Flow [Max] | 33 gal/min |
Temperature Range [Max] | 248 °F |
Port Type | Cartridge Only |
Installation | Screw-in Cartridge |
Seal Material | Buna-N |
Operating Pressure [Min] | 189 psi |
Temperature Range [Min] | -40 °F |
Weight | 1.05 LB |
