
- Pressure Control Valve
- Pressure Relief Valve Type
- RV1-12 Series
- Cartridge Only Port Type
- Direct Acting Operation
Operating Pressure [Min] | 580 psi |
Port Type | Cartridge Only |
Recommend Filtration Level | 18/16/13 microns |
Flow [Max] | 30 gal/min |
Cavity | C-12-2 |
Installation | Screw-in Cartridge |
Model No. | RV1-12-S-0-40/ |
Valve Material | Cartridge only |
Operation | Direct Acting |
Seal Material | Buna-N |
No. of Valve Ports | 2 |
No. of Housing Ports | 2 |
Pressure Setting | 2284 psi |
Pilot Ratio | 100:1 |
Adjustment Type | Screw |
Temperature Range [Max] | 248 °F |
Style | Poppet |
Temperature Range [Min] | -40 °F |
Valve Torque into Cavity | 81 to 95 Nm |
Leakage | 0.25 cc/min |
Series | RV1-12 |
Operating Pressure [Max] | 5076 psi |
Type | Pressure Relief Valve |
Pressure [Max] | 5076 psi |
Weight | 1.39 LB |
