
- Pressure Control Valve
- Pressure Relief Valve Type
- RV1-8 Series
- Cartridge Only Port Type
- Direct Acting Operation
Model No. | RV1-8-C-0-36/5 |
Series | RV1-8 |
Style | Poppet |
Pressure Setting | 1958 psi |
Temperature Range [Min] | -40 °F |
Adjustment Type | Cap |
Flow [Max] | 8 gal/min |
Seal Material | Buna-N |
Valve Material | Cartridge only |
Temperature Range [Max] | 248 °F |
Operation | Direct Acting |
Operating Pressure [Min] | 290 psi |
Recommend Filtration Level | 18/16/13 microns |
Cavity | C-10-2 |
Installation | Screw-in Cartridge |
Operating Pressure [Max] | 3046 psi |
No. of Valve Ports | 2 |
No. of Housing Ports | 2 |
Type | Pressure Relief Valve |
Port Type | Cartridge Only |
Pilot Ratio | 100:1 |
Valve Torque into Cavity | 34 to 41 Nm |
Pressure [Max] | 3046 psi |
Leakage | 0.25 cc/min |
Weight | 0.0 LB |
