
- Flow Control Valve
- Flow Regulator Type
- PFR12-10 Series
- 0.1 gal/min Minimum Flow
- 10 gal/min Maximum Flow
No. of Valve Ports | 3 |
Flow Rate Setting | 1 |
Leakage | Standard |
Temperature Range [Max] | 248 °F |
Flow [Max] | 10 gal/min |
Port Type | Cartridge Only |
Pressure [Max] | 5000 psi |
Temperature Range [Min] | -40 °F |
Type | Flow Regulator |
Cavity | C-10-3 |
Series | PFR12-10 |
Flow [Min] | 0.1 gal/min |
Valve Torque into Cavity | 47 to 54 Nm |
Adjustment Type | Screw |
Housing Material | Steel |
Recommend Filtration Level | 18/16/13 microns |
Installation | Screw-in Cartridge |
Style | Adjustable Pressure Compensated |
Model No. | PFR12-10N-S-0-4-00 |
Seal Material | Buna-N |
No. of Housing Ports | 3 |
Weight | 0.0 LB |
