
- Flow Control Valve
- Flow Divider/Combiner Type
- FDC1-10 Series
- 16 gal/min Maximum Flow
Pressure [Max] | 3000 psi |
Seal Material | Viton |
Temperature Range [Min] | -40 °F |
Type | Flow Divider/Combiner |
Model No. | FDC1-10V-8H-44 |
Port Size | 8 mm |
Port Type | SAE |
Series | FDC1-10 |
Flow [Max] | 16 gal/min |
Temperature Range [Max] | 212 °F |
Recommend Filtration Level | 18/16/13 microns |
Weight | 0.0 LB |
