
- Flow Control Valve
- Flow Regulator Type
- PFR11-16 Series
- 30 gal/min Maximum Flow
Flow [Max] | 30 gal/min |
Seal Material | Buna-N |
Port Type | Cartridge Only |
Adjustment Type | Fixed Orifice |
Model No. | PFR11-16N-F-0-13-00 |
Leakage | Standard |
Type | Flow Regulator |
Series | PFR11-16 |
Weight | 0.0 LB |
