
- Flow Control Valve
- Flow Regulator Type
- FAR1-10 Series
- 0.25 gal/min Minimum Flow
- 10 gal/min Maximum Flow
Seal Material | Viton |
Series | FAR1-10 |
Flow [Max] | 10 gal/min |
Temperature Range [Min] | 104 °F |
Leakage | Standard |
Flow [Min] | 0.25 gal/min |
Recommend Filtration Level | 18/16/13 microns |
Port Type | Cartridge Only |
Differential Pressure | 200 psi |
Flow Rate Setting | 1.25 |
Cavity | C-10-2 |
Valve Material | Cartridge only |
Adjustment Type | Screw w/ Locknut |
Installation | Screw-in Cartridge |
No. of Housing Ports | 2 |
Valve Torque into Cavity | Aluminum Housing: 47 to 54 Nm, Steel Housing: 68 to 75 Nm |
Model No. | FAR1-10V-S-0-5 |
Style | Pressure Compensated W/ Free Reverse Flow |
Pressure [Max] | 4500 psi |
No. of Valve Ports | 2 |
Type | Flow Regulator |
Temperature Range [Max] | 248 °F |
Weight | 0.0 LB |
