
- Flow Control Valve
- Flow Regulator Type
- FR5-10 Series
- 0.1 gal/min Minimum Flow
- 6 gal/min Maximum Flow
No. of Valve Ports | 2 |
Temperature Range [Min] | -40 °F |
Recommend Filtration Level | 18/16/13 microns |
Temperature Range [Max] | 248 °F |
Flow Rate Setting | 0.313 |
Style | Fixed Pressure Compensated |
Type | Flow Regulator |
Series | FR5-10 |
Port Type | Cartridge Only |
Flow [Max] | 6 gal/min |
Adjustment Type | Fixed Orifice |
Cavity | C-10-2 |
Model No. | FR5-10-F-0-1.25 |
Valve Torque into Cavity | Aluminum Housing: 47 to 54 Nm, Steel Housing: 68 to 75 Nm |
Seal Material | Buna-N |
Installation | Screw-in Cartridge |
Pressure [Max] | 4061 psi |
Flow [Min] | 0.1 gal/min |
Leakage | Standard |
No. of Housing Ports | 2 |
Weight | 0.0 LB |
