
- Flow Control Valve
- Flow Control Type
- FCV11-12 Series
- 30 gal/min Maximum Flow
Flow [Max] | 30 gal/min |
Type | Flow Control |
Adjustment Type | Screw |
Port Size | 12 mm |
Series | FCV11-12 |
Port Type | SAE |
Housing Material | Aluminum |
Model No. | FCV11-12-S-A12T-NV |
Weight | 2.3 LB |
