
- Flow Control Valve
- Flow Regulator Type
- PFR2-10 Series
- 15 gal/min Maximum Flow
Seal Material | Buna-N |
Port Type | SAE |
Leakage | Standard |
Series | PFR2-10 |
Flow [Max] | 15 gal/min |
Type | Flow Regulator |
Adjustment Type | Screw |
Model No. | PFR2-10-S-8H-/2.00 |
Weight | 0.0 LB |
